2' x 2' LED Retrofit Kit

Item #: 824378

Cat #: RF32UQT250

UPC: 706762700201

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit, 3 Tube, 32 Watt, 120-277 Volt, For 2 x 2 Feet Troffer, Color Temperature: 5000K

Overview

LED Retrofit Kit, 3 Tube, 32 Watt, 120-277 Volt, For 2 x 2 Feet Troffer, Color Temperature: 5000K
Also known as: 706762700201, RF32UQT250

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 5000 (Bright White)
Length: 2 ft
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 5000 (Bright White)
Width: 2 ft
Volts AC Range: 120 - 277
Wattage: 32
Length: 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)