MilSpec Cable Tie, UL Rated, 50lb Tensile, Red, 15"

Item #: 824207

Cat #: T50L2M4

UPC: 089306083719

Sign In or Register to view pricing and more.
Documents & Guides
MilSpec Cable Tie, UL Rated, 50 Pound Tensile Strength, Red, 15 Inch

Overview

MilSpec Cable Tie, UL Rated, 50 Pound Tensile Strength, Red, 15 Inch
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation. Specially manufactured to comply with Military Specification MS3367-2-2, Class 1 and SAE-AS33671.
Also known as: 089306083719, T50L2M4

Specifications

Color: Red
Length: 15 in
Weight Capacity: 50 lbs
Material: Nylon
Package Type: Bag
Color: Red
Weight Capacity: 50 lbs
Package Type: Bag
Length: 15 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)