200A/3P HD NF Safety SW/Russellstoll

Item #: 824165

Cat #: DH364UCK

UPC: 782114296127

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Heavy Duty Non-Fused Safety Wwitch, Single-Throw, 200A, NEMA 4X, Non-Metallic, , Non-fusible, Three-pole, Three-wire, 50 at 480 Vac TD 1 Ph, 50 at 600 Vac TD 1 Ph, 60 at 240 Vac TD 3 Ph, 125 at 480 Vac TD 3 Ph

Overview

Eaton Heavy Duty Non-Fused Safety Wwitch, Single-Throw, 200A, NEMA 4X, Non-Metallic, , Non-fusible, Three-pole, Three-wire, 50 at 480 Vac TD 1 Ph, 50 at 600 Vac TD 1 Ph, 60 at 240 Vac TD 3 Ph, 125 at 480 Vac TD 3 Ph
EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 782114296127, DH364UCK

Specifications

Amps: 200
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)