11W PAR38 LED Lamp, 30K

Item #: 824162

Cat #: LED11PAR38/DIM/830/FL30/RP

UPC: 046135790966

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 11 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79096

Overview

LED Lamp, Dimmable, 11 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79096
Also known as: 046135790966, LED11PAR38/DIM/830/FL30/RP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Wattage: 11
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 30°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 800
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 11
Light Technology: LED
Angle: 30°

Customer Reviews

No reviews for this product
(0)