This product has been discontinued.
10W PAR30L LED Lamp, 30K
Item #: 824161
Cat #: LED10PAR30LN/DIM/830/FL30/RP
UPC: 046135790959
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79095
Overview
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79095
Also known as: 046135790959, LED10PAR30LN/DIM/830/FL30/RP
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Lumens: | 650 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 30° |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long) |
Lumens: | 650 |
Dimmable: | Yes |
Wattage: | 10 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Light Technology: | LED |
Angle: | 30° |
Customer Reviews
No reviews for this product
(0)