7W PAR20 LED Lamp, 30K

Item #: 824160

Cat #: LED7PAR20/DIM/830/FL30/RP

UPC: 046135790942

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 Sylvania Part # 79094

Overview

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 Sylvania Part # 79094
Also known as: 046135790942, LED7PAR20/DIM/830/FL30/RP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 7
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Lumens: 450
Light Technology: LED
Dimmable: Yes
Angle: 30°
Color Temperature: 3000 (Warm White)
Wattage: 7
Volts AC: 120
Lumens: 450
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 30°

Customer Reviews

No reviews for this product
(0)