6W MR16 LED Lamp, 30K

Item #: 824159

Cat #: LED6MR16/830/FL35/RP

UPC: 046135790980

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, Dimmable, 6 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Rated Average Life: 25000 Hrs, Standard Case Qty: 6 Sylvania Part # 78706

Overview

LED Lamp, Dimmable, 6 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Rated Average Life: 25000 Hrs, Standard Case Qty: 6 Sylvania Part # 78706
Also known as: 046135790980, LED6MR16/830/FL35/RP

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 82
Lumens: 350
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 35°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 350
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 6
Dimmable: Yes
Angle: 35°

Customer Reviews

No reviews for this product
(0)