Vacancy Sensor Switch Dimmer, 8A, Maestro, Gray

Item #: 824048

Cat #: MS-Z101-GR

UPC: 784276099882

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Vacancy Sensor Switch Dimmer, Passive Infrared, 0-10V, 8A Fluorescent Ballast or Led Driver, 120-277V, Gray

Overview

Maestro Vacancy Sensor Switch Dimmer, Passive Infrared, 0-10V, 8A Fluorescent Ballast or Led Driver, 120-277V, Gray
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 784276099882, MS-Z101-GR

Specifications

Poles: 2, 1
Family / Style: Maestro
Color: Gray
Mounting: Knuckle
Amps: 8
Volts AC Range: 120 - 277
Poles: 2, 1
Color: Gray
Amps: 8
Family / Style: Maestro
Mounting: Knuckle
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)