Nylon Fully-Insul Male Disconn, 22-18 AWG, 25/Box

Item #: 8240

Cat #: 83-9911

UPC: 783250490752

Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Disconnect Terminal, Terminal Vinyl Fully Insulated, Wire Size: 22 - 18 AWG, Voltage Rating: 300 V, Material: Brass, Nylon, Finish: Tin-Plated, Insulation: 0.150 IN Diameter, Connection: Male, Tab Size: 0.250 IN X 032 IN, Temperature Rating: 105 DEG C

Overview

IDEAL, Disconnect Terminal, Terminal Vinyl Fully Insulated, Wire Size: 22 - 18 AWG, Voltage Rating: 300 V, Material: Brass, Nylon, Finish: Tin-Plated, Insulation: 0.150 IN Diameter, Connection: Male, Tab Size: 0.250 IN X 032 IN, Temperature Rating: 105 DEG C
Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL® crimp terminals, disconnects, and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color-coded for easy identification and come in durable plastic packaging for easy storage.
Also known as: 783250490752, 83-9911

Specifications

Gender: Male
Color: Red
Material: Vinyl
Standards: California Proposition 65
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Vinyl
Allowable Gauge Range: 22 - 18
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)