Safeway® Phenolic Hand Lamp with 100W Screw Release Guard Switch and Receptacle

Item #: 823950

Cat #: 270US

UPC: 786788601232

Documents & Guides
WOOD 270US PL HD LAMP 100W CE
Sign In or Register to view pricing and more.

No associated products found.

Overview

WOOD 270US PL HD LAMP 100W CE
Also known as: 786788601232, 270US

Specifications

Wattage: 100
Volts AC: 240
Light Technology: Incandescent
Color: Yellow
Wattage: 100
Light Technology: Incandescent
Volts AC: 240
Color: Yellow

Customer Reviews

No reviews for this product
(0)