![Junction Box, Screw Cover, NEMA 1, 6 x 12 x 4", Steel Junction Box, Screw Cover, NEMA 1, 6 x 12 x 4", Steel](https://rexel-cdn.com/products/unt6124scnkimage.jpg?i=F8183101-A7E5-4F0C-B4C7-6706787F9E0B&f=420)
Junction Box, Screw Cover, NEMA 1, 6 x 12 x 4", Steel
Item #: 823949
Cat #: 6124SCNK
UPC: 761515221679
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, Screw Cover, NEMA 1, 6 x 12 x 4 Inch, Steel With Gray Finish
Overview
Junction Box, Screw Cover, NEMA 1, 6 x 12 x 4 Inch, Steel With Gray Finish
Also known as: 761515221679, 6124SCNK
Specifications
Depth: | 4 in |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Material: | Steel |
Depth: | 4 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Width: | 12 in |
Height: | 6 in |
Customer Reviews
No reviews for this product
(0)