Eddy Current Probe, Extension Cables, 8m, (26.25'), Un-Armored

Item #: 823850

Cat #: 1442-EC-5880N

UPC: 825860190681

Documents & Guides
Eddy Current Probe, Extension Cables, 8 m, (26.25 Foot), Un-Armored, for 5 mm/8 mm Probe Tips
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eddy Current Probe, Extension Cables, 8 m, (26.25 Foot), Un-Armored, for 5 mm/8 mm Probe Tips
Also known as: 825860190681, 1442-EC-5880N

Specifications

Diameter: 5 mm, 8 mm
Length: 8 m
Type: Extension Cable, Eddy Current Probe
Diameter: 5 mm, 8 mm
Type: Extension Cable, Eddy Current Probe
Length: 8 m

Customer Reviews

No reviews for this product
(0)