SATURN LED FLUSH/SEMI-FLUSH MOUNT, 80 CRI, 4000K, BRUSHED NI

Item #: 823760

Cat #: FMSATL1620840BNM4

UPC: 820476154324

Sign In or Register to view pricing and more.
SATURN LED FLUSH/SEMI-FLUSH MOUNT, 80 CRI, 4000K, BRUSHED NICKEL

Overview

SATURN LED FLUSH/SEMI-FLUSH MOUNT, 80 CRI, 4000K, BRUSHED NICKEL
Also known as: 820476154324, FMSATL1620840BNM4

Specifications

Wattage: 24
Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Brushed Nickel
Diameter: 16 in
Light Technology: LED
Wattage: 24
Color Temperature: 4000 (Cool White)
Color: Brushed Nickel
Light Technology: LED
Mounting: Flush
Volts AC: 120
Diameter: 16 in

Customer Reviews

No reviews for this product
(0)