Power Strip Module Half Width

Item #: 823682

Cat #: AC1031

UPC: 804428067856

Sign In or Register to view pricing and more.
120 Volt, 15 Amp, 6-Outlet Strip w/Switch, General Duty, 19", 14-3 Cord Length, Metallic Housing - Black. Additional: Circuit Breaker for Overload Protection. 6x NEMA 5-15R w/ 3x IEC C13 adapters

Overview

120 Volt, 15 Amp, 6-Outlet Strip w/Switch, General Duty, 19", 14-3 Cord Length, Metallic Housing - Black. Additional: Circuit Breaker for Overload Protection. 6x NEMA 5-15R w/ 3x IEC C13 adapters
Also known as: 804428067856, AC1031

Specifications

Type: General Duty, Power Strip, Surge Protected, Outlet Strip, 6 Outlet
Volts AC: 120
Color: Black
Amps: 15
Length: 19 in
Type: General Duty, Power Strip, Surge Protected, Outlet Strip, 6 Outlet
Color: Black
Length: 19 in
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)