Control Transformer, 200VA, Multi-Tap, Type T, 1PH, Open

Item #: 823647

Cat #: 9070T200D16

UPC: 785901614432

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 200 VA, 600 - 12/24, 120/240 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 200 VA, 600 - 12/24, 120/240 Volt AC, Type T, 1-Phase, Open
Also known as: 785901614432, 9070T200D16

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Standards: California Proposition 65
Primary Voltage: 600
Secondary Voltage: 24
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 600
Volt Amps: 200
Standards: California Proposition 65
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)