
3/0 AWG Aluminum Compression Lug
Item #: 823632
Cat #: ALND-3/0-12-134
UPC: 783669690743
Surecrimp Aluminum Compression Lug, Conductor Size 3/0, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
Overview
Surecrimp Aluminum Compression Lug, Conductor Size 3/0, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy which offers maximum conductivity and excellent crimping characteristics, Electro-Tin plated for low contact resistance, Chamfered entry for easy conductor insertion, Color coded end cap identifies the proper compression die, Roll marked barrel for easy identification and proper location of crimps, Pre-filled with DE-OX prevents oxide from forming, Dual rated for Aluminum or Copper conductors, UL 486A/B 90° C Listed and CSA Certified.
Also known as: 783669690743, ALND-3/0-12-134, Two whole slot lug
Specifications
Mounting: | 2-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 3/0 |
Stud Size: | 1/2 in |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Aluminum |
Allowable Gauge Range: | 3/0 |
Customer Reviews
No reviews for this product
(0)