Pulling Grip, Flexible Rope Eye, Single Weave, Length: 23"

Item #: 823573

Cat #: L8518

UPC: 078477973370

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 2.00 - 2.49 Inch, Mesh Length: 23 Inch.

Overview

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 2.00 - 2.49 Inch, Mesh Length: 23 Inch.
Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip 2.00, 2.49 Cable Diameter, Short Length
Also known as: 078477973370, L8518, pulling eye

Specifications

Length: 23 in
Material: Steel
Diameter Range: 2.000 - 2.490 in
Length: 23 in
Diameter Range: 2.000 - 2.490 in
Material: Steel

Customer Reviews

No reviews for this product
(0)