Weatherproof Round Outlet Box, (5) 3/4" Outlets, 1.580" Deep, 4" Diameter, Aluminum, Gray

Item #: 823490

Cat #: WRB1575

UPC: 751338818910

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Round Outlet Box, (5) 3/4 Inch Threaded Outlets, 1.580 Inch Deep, 4 Inch Diameter, Aluminum, Gray

Overview

Weatherproof Round Outlet Box, (5) 3/4 Inch Threaded Outlets, 1.580 Inch Deep, 4 Inch Diameter, Aluminum, Gray
Also known as: 751338818910, WRB1575

Specifications

Color: Gray
Material: Aluminum
Standards: California Proposition 65
Cubic Inches: 17.200 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Color: Gray
Standards: California Proposition 65
Threaded Outlet Diameter: 3/4 in
Material: Aluminum
Cubic Inches: 17.200 in³
Number of Threaded Outlets: 5

Customer Reviews

No reviews for this product
(0)