Screw type connector set for 1444-TB-B

Item #: 823426

Cat #: 1444-TBB-RPC-SCW-01

UPC: 885630427515

Sign In or Register to view pricing and more.
Documents & Guides
Plug Connector Set, Screw Clamp, 6-Position, Nominal Current: 8 Amp, Rated Voltage: 160 Volt, Pitch: 3.81 mm, Contact Surface: Tin, Includes Top and Bottom Side Connectors, Use with Expansion Module Terminal Base Catalog 1444-TB-B

Overview

Plug Connector Set, Screw Clamp, 6-Position, Nominal Current: 8 Amp, Rated Voltage: 160 Volt, Pitch: 3.81 mm, Contact Surface: Tin, Includes Top and Bottom Side Connectors, Use with Expansion Module Terminal Base Catalog 1444-TB-B
Screw type connector set for 1444-TB-B1444-TBB-RPC-SCW-01 Plug Connector set,Screw clamp,6-Position,Nominal current: 8 A,Rated voltage: 160 V,Pitch: 3.81 mm,Contact surface: Tin, Includestop and bottom side connectors,Use with Expansion Module Terminal Base catalog 1444-TB-B
Also known as: 885630427515, 1444-TBB-RPC-SCW-01

Specifications

Amps: 8
Type: Screw Connector
Volts AC: 160
Amps: 8
Volts AC: 160
Type: Screw Connector

Customer Reviews

No reviews for this product
(0)