6000BTU 115V SSType 4X

Item #: 823365

Cat #: N360616G051

UPC: 783510238629

Sign In or Register to view pricing and more.
Documents & Guides
HOF N360616G051 6000BTU 115V

Overview

HOF N360616G051 6000BTU 115V
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510238629, N360616G051

Specifications

IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)