MC12/2Sol BnGy 12G AA 2500D

Item #: 823340

Cat #: 68936404

UPC: 032886914508

Sign In or Register to view pricing and more.
Documents & Guides
12-2 SOL CU THHN BROWN/GRAY/GREEN AIA MC 600V 2500 FT

Overview

12-2 SOL CU THHN BROWN/GRAY/GREEN AIA MC 600V 2500 FT
Also known as: 032886914508, 68936404

Specifications

Conductors: 2
Jacket: Steel
Length: 2500 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Length: 2500 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)