BRAID MBJ 70-300-6

Item #: 823260

Cat #: 563450

UPC: 782856579632

Sign In or Register to view pricing and more.
Documents & Guides
MBJ Grounding and Bonding Braid, Tinned Copper, 290 A Ampacity, 138.15 kcmil, 11.811", 0.256" Hole

Overview

MBJ Grounding and Bonding Braid, Tinned Copper, 290 A Ampacity, 138.15 kcmil, 11.811", 0.256" Hole
MBJ Grounding and Bonding Braids are a reliable and convenient grounding solution for applications that require flexibility and durability. The tinned copper ground braids with massivated palms come ready to install without any additional cutting, stripping, crimping or punching and do not require the addition of tin or crimped lugs. The proprietary manufacturing process optimizes the electrical contact between each wire and helps eliminate moisture issues in the palms, preventing corrosion and lengthening the useful life of the braid.
Also known as: 782856579632, 563450

Specifications

Diameter: 6 1/2 mm
Length: 300 mm
Material: Copper
Diameter: 6 1/2 mm
Material: Copper
Length: 300 mm

Customer Reviews

No reviews for this product
(0)