![Fish Tape with Winder Case, 25' Fish Tape with Winder Case, 25'](https://rexel-cdn.com/products/gre4382x.jpg?i=75F6C87C-9D25-4052-B163-A33386AB09F6&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
25' Fish Tape with Winder Case, Width: 1/4", Thickness: 030", Material: Steel
Overview
25' Fish Tape with Winder Case, Width: 1/4", Thickness: 030", Material: Steel
Flat steel tape reaches easily above ceilings, under carpets, and through walls to install wire
25 feet (7.6 m) long, extending your reach
Winder case with crank handle for easy, compact storage
Also known as: 783310016960, 438-2X, fishtape
Specifications
Type: | Flat, Fish Tape |
Length: | 25 ft |
Diameter: | 1/4 in |
Material: | Steel |
Type: | Flat, Fish Tape |
Diameter: | 1/4 in |
Length: | 25 ft |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)