Breaker, 70A, 3P, 240V, 10 kAIC

Item #: 82321

Cat #: BR370

UPC: 786676368001

Sign In or Register to view pricing and more.
70 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC

Overview

70 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676368001, BR370

Specifications

Poles: 3
Amps: 70
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 70
Family / Style: BR

Customer Reviews

No reviews for this product
(0)