Louver Plate Kit, 5.81" x 9.50", Stainless Steel

Item #: 82311

Cat #: AVK84SS6

UPC: 783510850401

Sign In or Register to view pricing and more.
Documents & Guides
Louver Plate Kit (4 Louvers), Size/Dims: 5.81x9.50, Material/Finish: Stainless Steel Type 316.

Overview

Louver Plate Kit (4 Louvers), Size/Dims: 5.81x9.50, Material/Finish: Stainless Steel Type 316.
Also known as: 783510850401, AVK84SS6

Specifications

Width: 9.500 in
Material: Stainless Steel
Width: 9.500 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)