LED Floodlight, 1KL

Item #: 823056

Cat #: LL1000S

UPC: 050169917558

Sign In or Register to view pricing and more.
Documents & Guides
BELL® Weatherproof LED Floodlight, 13W, 1000 Lumens, 3000K, Finish: Gray

Overview

BELL® Weatherproof LED Floodlight, 13W, 1000 Lumens, 3000K, Finish: Gray
Also known as: 050169917558, LL1000S

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Wattage: 13
Color: Gray
Standards: California Proposition 65
Light Technology: LED
IP/NEMA Rating: NEMA 3R
Lumens: 1000
Wattage: 13
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Color Temperature: 3000 (Warm White)
Color: Gray
Light Technology: LED

Customer Reviews

No reviews for this product
(0)