This product has been discontinued.
Close to Ceiling Light, 2 Light, 60W, White
Item #: 82298
Cat #: P3348-30
UPC: 785247334803
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 2 Light, 60 Watt, White, Width: 8-1/2 in, Medium Screw
Overview
Close to Ceiling Light, 2 Light, 60 Watt, White, Width: 8-1/2 in, Medium Screw
Also known as: 785247334803, P3348-30
Specifications
Base: | Medium Screw (E26) |
Diameter: | 8 1/2 in |
Color: | White |
Wattage: | 60 |
Type: | Close To Ceiling |
Base: | Medium Screw (E26) |
Color: | White |
Type: | Close To Ceiling |
Diameter: | 8 1/2 in |
Wattage: | 60 |
Customer Reviews
5 Overall
(1)
5/5
Kendra G. - Gloucester MA on 11/03/2013
Retro Gem
This is a retro gem of a light. Basic and sturdy But more retro with a chrome base.We installed them in a diner. Easy install. 5 stars with polished chrome. 4 stars for white. I hand painted 3 red stripes at the raised area on the glass. Awesome!