
4" Rigid Steel 60° Sweep Elbow, 24" Radius
Item #: 822755
Cat #: GRC4006024R
UPC:
Documents & Guides
4 Inch Rigid Steel 60 Degree Sweep Elbow, 24 Inch Radius
Sign In or Register to view pricing and more.
Overview
4 Inch Rigid Steel 60 Degree Sweep Elbow, 24 Inch Radius
Also known as: GRC4006024R
Specifications
Material: | Steel |
Diameter: | 4 in |
Angle: | 60° |
Sweep Radius: | 24 in |
Material: | Steel |
Angle: | 60° |
Diameter: | 4 in |
Sweep Radius: | 24 in |
Customer Reviews
No reviews for this product
(0)