4" Rigid Steel 30° Sweep Elbow, 24" Radius

Item #: 822750

Cat #: GRC4003024R

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Rigid Steel 30 Degree Sweep Elbow, 24 Inch Radius

Overview

4 Inch Rigid Steel 30 Degree Sweep Elbow, 24 Inch Radius
Also known as: GRC4003024R

Specifications

Material: Steel
Diameter: 4 in
Angle: 30°
Sweep Radius: 24 in
Material: Steel
Angle: 30°
Diameter: 4 in
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)