Motor, 1/3HP, 120/240VAC, 1PH, 200-1800RPM, 48 Frame

Item #: 822639

Cat #: 5SAD39CLQ0194

UPC:

Documents & Guides
No Documents Available
Motor, 1/3 Horse Power, 120/240 Volt AC, 1-Phase, 200 - 1800 RPM, 48 Frame
Sign In or Register to view pricing and more.
Mulberry Metal
30404W WP 4G GFI CV WHT
Item #: 1426149
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Motor, 1/3 Horse Power, 120/240 Volt AC, 1-Phase, 200 - 1800 RPM, 48 Frame
Also known as: 5SAD39CLQ0194

Specifications

Volts AC: 120, 240
Mounting: Bracket
Phase: 1
Type: Motor, Ventelation
Horsepower: 0.333
RPM: 200 - 1800
Volts AC: 120, 240
Phase: 1
Horsepower: 0.333
Mounting: Bracket
Type: Motor, Ventelation
RPM: 200 - 1800

Customer Reviews

No reviews for this product
(0)