Compression Lug, 1-Hole, 2 AWG, Copper

Item #: 822608

Cat #: YA2CT6

UPC: 781810017951

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Long Barrel, 1-Hole, 2 AWG,1/2 Inch Stud, Copper

Overview

Compression Lug, Long Barrel, 1-Hole, 2 AWG,1/2 Inch Stud, Copper
Also known as: 781810017951, YA2CT6

Specifications

Color: Brown
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2
Stud Size: 1/2 in
Color: Brown
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)