115V,50/60Hz,9.7/9.0A,2200BTU

Item #: 82260

Cat #: MHB110216G306

UPC: 783510738808

Sign In or Register to view pricing and more.
Documents & Guides
Genesis Top-Mount Indoor, 1800/2200 BTU, Gray, Steel

Overview

Genesis Top-Mount Indoor, 1800/2200 BTU, Gray, Steel
Genesis Series top-mount sealed enclosure air conditioners maintain U/cUL Type 12 rating when properly installed on a UL/cUL Type 12 enclosure. Mounting hardware, gaskets, and user manual are furnished with the unit.
Also known as: 783510738808, MHB110216G306

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)