LED Wallpack, 5000K, 120V

Item #: 822490

Cat #: OLWX1LED20W50K120PEM4

UPC: 888791000214

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 5000K, 120V Button Photocell, 7 1/2 Inch Width, 8 Inch Height, 3 Inch Depth, Color: Dark Bronze

Overview

LED Wallpack, 5000K, 120V Button Photocell, 7 1/2 Inch Width, 8 Inch Height, 3 Inch Depth, Color: Dark Bronze
Also known as: 888791000214, OLWX1LED20W50K120PEM4

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Light Technology: LED
Color: Dark Bronze
Volts AC: 120

Customer Reviews

No reviews for this product
(0)