LED Stainless Steel Linear, 4', 67W, 5100L, 5000K, 110-250V

Item #: 822461

Cat #: ELA-1C3R-SSCB

UPC: 056020909892

Sign In or Register to view pricing and more.
Documents & Guides
LED Stainless Steel Linear Fixture, 4 Foot, 67 Watt, 5100 Lumen, 70 CRI, 5000K, 110-250 Volt, Polycarbonate Lens

Overview

LED Stainless Steel Linear Fixture, 4 Foot, 67 Watt, 5100 Lumen, 70 CRI, 5000K, 110-250 Volt, Polycarbonate Lens
Also known as: 056020909892, ELA-1C3R-SSCB

Specifications

IP/NEMA Rating: IP66, IP67
Color Temperature: 5000 (Bright White)
Wattage: 67
Length: 4 ft
Lumens: 5100
Material: Stainless Steel
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67
Wattage: 67
Lumens: 5100
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 4 ft
Material: Stainless Steel
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)