Glove, Nylon, Nitrile Coated, Small

Item #: 822404

Cat #: 34-874/S

UPC: 616314017957

Documents & Guides
Glove, Nylon, Nitrile Coated, Small, Black/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Glove, Nylon, Nitrile Coated, Small, Black/Gray
Designed and developed as a breathable glove, MaxiFlex® Ultimate™ has become the benchmark for precision handling in dry environments. MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance. Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today. This glove complies with FDA food handling requirements 21 CFR, Part 177 and is ANSI A1 Rated.
Also known as: 616314017957, 34-874/S

Specifications

Size: Small
Color: Black/Gray
Type: Gloves
Material: Lycra/Nylon
Size: Small
Type: Gloves
Color: Black/Gray
Material: Lycra/Nylon

Customer Reviews

No reviews for this product
(0)