4" PVC 22-1/2° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 822389

Cat #: 400221236ELBBE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 400221236ELBBE

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 22 1/2°
Sweep Radius: 36 in
Type: Schedule 40
Material: PVC
Angle: 22 1/2°
Color: Gray
Diameter: 4 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)