This product has been discontinued.
High Brightness LED Module, 12ft, 6500K, 18 Modules
Item #: 822344
Cat #: HF2CHAIN/36/W4-865/HE
UPC: 046135736735
Sign In or Register to view pricing and more.
Documents & Guides
High Brightness LED Module, Signage Applications, 6500K, 18 Modules, 12 Foot Length, 183 Lumens Per Foot
Overview
High Brightness LED Module, Signage Applications, 6500K, 18 Modules, 12 Foot Length, 183 Lumens Per Foot
Also known as: 046135736735, HF2CHAIN/36/W4-865/HE
Specifications
Color Temperature: | 6500 (Daylight) |
Volts DC: | 24 |
Color Rendering Index (CRI): | 80 |
Length: | 12 ft |
Lumens: | 1464 |
Wattage: | 26.400 |
Color Temperature: | 6500 (Daylight) |
Color Rendering Index (CRI): | 80 |
Lumens: | 1464 |
Volts DC: | 24 |
Length: | 12 ft |
Wattage: | 26.400 |
Customer Reviews
No reviews for this product
(0)