Cable, Pre-Wired, 40 Conductor, 22 AWG, 1.5m, (4.92')

Item #: 82231

Cat #: 1492-CABLE015Y

UPC: 611320257939

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable, for Isolated 1756 16-Point, I/O Modules, 40 Conductors, 22AWG, with 1756-TBCH Connectors and IFM 40-Pin Connector, 1.5 meter (4.92 Foot)

Overview

Pre-Wired Cable, for Isolated 1756 16-Point, I/O Modules, 40 Conductors, 22AWG, with 1756-TBCH Connectors and IFM 40-Pin Connector, 1.5 meter (4.92 Foot)
Also known as: 611320257939, 1492-CABLE015Y

Specifications

Conductors: 40
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22
Length: 1.500 m
Conductors: 40
Type: Pre-Wired Cable
Length: 1.500 m
Family / Style: 1492
Gauge: 22

Customer Reviews

No reviews for this product
(0)