Cooling Fan Package

Item #: 82225

Cat #: TFP62

UPC: 783510413798

Sign In or Register to view pricing and more.
Documents & Guides
Cooling Fan Package, 6 In, Bulletin D85 (hoffman Thermal Management Products), Size/dims: 230v 50/60hz, Material/finish:

Overview

Cooling Fan Package, 6 In, Bulletin D85 (hoffman Thermal Management Products), Size/dims: 230v 50/60hz, Material/finish:
nVent HOFFMAN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510413798, TFP62

Specifications

Material: Composite
Color: Light Gray
Height: 7.800 in
Width: 8.870 in
Finish: Smooth Matte
Depth: 4.140 in
Material: Composite
Height: 7.800 in
Finish: Smooth Matte
Color: Light Gray
Width: 8.870 in
Depth: 4.140 in

Customer Reviews

No reviews for this product
(0)