KIT PWR STRUCT 700S/H 1300A 400V CLASS F

Item #: 822162

Cat #: SK-H1-PWRMOD-D1K3

UPC: 820919854408

Sign In or Register to view pricing and more.
Documents & Guides
KIT PWR STRUCT 700S/H 1300A 400V CLASS F

Overview

KIT PWR STRUCT 700S/H 1300A 400V CLASS F
Our PowerFlex® 700L AC Drives offer either PowerFlex 700 Vector Control or PowerFlex 700S Control on a fully regenerative, liquid-cooled power structure. This powerful combination offers great performance and high-power capabilities in a small package along with energy savings and low harmonics. The PowerFlex 700L AC Drives are flexible, high-performance drives available in panel mount and cabinet mount versions.
Also known as: 820919854408, SK-H1-PWRMOD-D1K3

Specifications

Volts AC: 400
Amps: 1300
Volts AC: 400
Amps: 1300

Customer Reviews

No reviews for this product
(0)