This product has been discontinued.
OSQ LED Area, Type 3 Medium, 223W, 4000K, 120-277V, Bronze
Item #: 822045
Cat #: OSQ-A-NM-3ME-S-40K-UL-BZ-Q9
UPC: 849665005278
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
OSQ LED Area, No Mount, Type 3 Medium, 223W, 4000K, 120-277V, Bronze, Field Adjustable Output
Overview
OSQ LED Area, No Mount, Type 3 Medium, 223W, 4000K, 120-277V, Bronze, Field Adjustable Output
Also known as: 849665005278, OSQ-A-NM-3ME-S-40K-UL-BZ-Q9
Specifications
Type: | Pole Light |
Color Temperature: | 4000 (Cool White) |
Wattage: | 223 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | Pole Light |
Wattage: | 223 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)