60A, 1P, 600V, Class R Fuse Block

Item #: 821880

Cat #: LR60060-1CR

UPC: 079458050288

Sign In or Register to view pricing and more.
Documents & Guides
60A, 1P, 600V, Class R Fuse BlockFuse Block, Class R, 1 Pole, 60 Amp, 600V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #2 Copper or Aluminum.

Overview

60A, 1P, 600V, Class R Fuse BlockFuse Block, Class R, 1 Pole, 60 Amp, 600V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #2 Copper or Aluminum.
Also known as: 079458050288, LR60060-1CR

Specifications

Mounting: Surface
Poles: 1
Material: Thermoplastic
Class: R
Volts AC: 600
Amps: 60
Family / Style: LR
Mounting: Surface
Material: Thermoplastic
Volts AC: 600
Family / Style: LR
Poles: 1
Class: R
Amps: 60

Customer Reviews

No reviews for this product
(0)