Solar Label, Printable, DC Rating, Red, 10PK

Item #: 821787

Cat #: 596-00851

UPC: 089306382966

Sign In or Register to view pricing and more.
Documents & Guides
Solar Label, Printable, DC Rating, 3.75" x 2.0", PET, Red, 10/pkg

Overview

Solar Label, Printable, DC Rating, 3.75" x 2.0", PET, Red, 10/pkg
HellermannTyton pre-printed Solar Rating labels are designed to meet the requirements of the National Electrical Code and the International Fire Code as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.
Also known as: 089306382966, 596-00851

Specifications

Color: Red/White
Color: Red/White

Customer Reviews

No reviews for this product
(0)