Fluorescent Dimmer, Locator Light, Desert Stone

Item #: 821554
Cat #: DVSCF-103P-DS
UPC: 027557511568
Sign In or Register to view pricing and more.
Documents & Guides
Diva Preset Fluorescent, 1000W, 120V, 8A, 3-Way/Single-Pole, Locator Light, Color: Desert Stone.

Overview

Diva Preset Fluorescent, 1000W, 120V, 8A, 3-Way/Single-Pole, Locator Light, Color: Desert Stone.
Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 120V/8A in desert stone
Also known as: 027557511568, DVSCF-103P-DS

Specifications

Type: 3-Way, Preset, Decora
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Amps: 8
Color: Desert Stone
Type: 3-Way, Preset, Decora
Mounting: Surface
Wattage: 1000
Amps: 8
Volts AC: 120
Poles: 1
Family / Style: Diva
Color: Desert Stone

Customer Reviews

No reviews for this product
(0)