Compact Fluorescent Lamp, 4-Pin, Deluxe T, 42W, 4100K

Item #: 821505

Cat #: CF42DT/E/IN/841/XL/ECO

UPC: 046135213984

Documents & Guides
Compact Fluorescent Lamp, Extended Life, 42 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 3200, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 21398* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, Extended Life, 42 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 3200, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 21398* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135213984, CF42DT/E/IN/841/XL/ECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 42
Color Rendering Index (CRI): 82
Shape: SLS (Triple Tube)
Lumens: 3200
Light Technology: Fluorescent
Base: 4-Pin (GX24q-4)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 3200
Base: 4-Pin (GX24q-4)
Wattage: 42
Shape: SLS (Triple Tube)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)