![Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Gray 2' Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Gray 2'](https://rexel-cdn.com/products/qui570100001.jpg?i=5FFC354E-C855-4090-A7AA-CD8E725E6AA2&f=420)
Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Gray 2'
Item #:
821427
Cat #:
570-100-002
UPC:
884815778015
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 2 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 2 ft.
Also known as: 884815778015, 570-100-002
Specifications
Gauge: | 24 |
Material: | Copper |
Conductors: | 4 Pair |
Color: | Gray |
Length: | 2 ft |
Shielding: | Unshielded |
Gauge: | 24 |
Conductors: | 4 Pair |
Length: | 2 ft |
Material: | Copper |
Color: | Gray |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)