Blank Wallplate, 1-Gang, Nylon, Gray, Standard, Box Mount

Item #: 8213

Cat #: 80714-GY

UPC: 078477493892

Documents & Guides
1-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Gray.
1-Gang No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount, Gray
Also known as: 078477493892, 80714-GY

Specifications

Type: Blank Plate, Standard
Size: Standard
Mounting: Box
Color: Gray
Material: Thermoplastic, Nylon
Gangs: 1
Type: Blank Plate, Standard
Mounting: Box
Material: Thermoplastic, Nylon
Size: Standard
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)