Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR AFCI, 1"

Item #: 82129

Cat #: BR115CAF

UPC: 786685160269

Sign In or Register to view pricing and more.
Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR AFCI, 1"15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC.

Overview

Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR AFCI, 1"15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC.
Also known as: 786685160269, BR115CAF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)