Meter Breaker, Type BR, 225A, 120/240VAC, 30/42, Semi-Flush/Stucco, 1 Socket

Item #: 821269

Cat #: MBED3042B225BF

UPC: 782116149728

Meter Breaker EUSERC Type BR , 7 in deep design, BW2225 main breaker, 225A, 120/240V, Ring, 30 spaces, 42 circuits, 10 kAIC, Semi-flush/stucco mounting, Aluminum bus, UG feed, Four-jaws, 1 socket, #6-2/0 AWG line, #6-2/0 AWG ground
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Breaker EUSERC Type BR , 7 in deep design, BW2225 main breaker, 225A, 120/240V, Ring, 30 spaces, 42 circuits, 10 kAIC, Semi-flush/stucco mounting, Aluminum bus, UG feed, Four-jaws, 1 socket, #6-2/0 AWG line, #6-2/0 AWG ground
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets. 
Also known as: 782116149728, MBED3042B225BF

Specifications

Spaces: 30
Circuits: 42
Jaws: 4
Amps: 225
Sockets: 1
Allowable Gauge Range: 6 - 2/0
Spaces: 30
Jaws: 4
Sockets: 1
Circuits: 42
Amps: 225
Allowable Gauge Range: 6 - 2/0

Customer Reviews

No reviews for this product
(0)