125A, Meter Center, BR Type, 10 kAIC, Flush

Item #: 821267

Cat #: MBED1836B125BF

UPC: 782116149742

Sign In or Register to view pricing and more.
Documents & Guides
125 Amp West Coast All-In-One Design Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 18/36 Distribution, Main Breaker Included BW2125, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount. Distribution Located Outside Above the Meter

Overview

125 Amp West Coast All-In-One Design Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 18/36 Distribution, Main Breaker Included BW2125, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount. Distribution Located Outside Above the Meter
Eaton's Residential & Commercial Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is indoor/outdoor rated and is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes/triplexes, strip malls, office complexes, and industrial parks because the modular element allows for as many sockets as needed to fit the particular application. Eaton's meter stacks are CSA approved and are suitable for use as service entrance equipment, meaning there is no need to purchase additional equipment or add-ons.
Also known as: 782116149742, MBED1836B125BF

Specifications

Mounting: Flush
Circuits: 36
Amps: 125
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Depth: 6.750 in
Length: 38.750 in
Width: 17.240 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Mounting: Flush
Amps: 125
Volts AC: 120/240
Sockets: 1
Length: 38.750 in
IP/NEMA Rating: NEMA 3R
Circuits: 36
Phase: 1
Jaws: 4
Depth: 6.750 in
Width: 17.240 in
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)